noscriptHarris Roller Set, 9", For Walls & Ceilings 103012005 | Cromwell Tools

Harris

Roller Set, 9", For Walls & Ceilings

SKU:

HAR5337004H

MPN:

103012005

£5.29

Ex VAT

£6.35

Inc VAT

IN STOCK (8)

    Product Details

    Designed to give you an excellent finish when painting semi-smooth surfaces with emulsion paint.


    Features and Benefits:
    •Splatter control means less mess


    Typical Applications:
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402292

    ECLASS Code

    21043000

    MFR Part No.

    103012005

    Nap Size (Pile Length)

    Medium

    Number of Pieces

    3

    Roller Length

    9in.

    Suitable Paint Types

    Emulsion

    UNSPSC Code

    31211900