£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Paint roller sets that are ideal for use with emulsion paint.
Features and Benefits:
•Designed to give great results when painting semi-smooth surfaces with emulsion paint
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402155 |
ECLASS Code | 21043000 |
MFR Part No. | 102012005 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 3 |
Roller Length | 7in. |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211900 |