£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Designed to give you an excellent finish when painting smooth and semi-smooth surfaces with emulsion paint.
Features and Benefits:
•Extendable handle for extra reach
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Brand | Harris |
EAN | 5056287402223 |
ECLASS Code | 21043000 |
MFR Part No. | 103012000 |
Nap Size (Pile Length) | Medium |
Number of Pieces | 1 |
Roller Core Diameter | 57mm |
Roller Length | 9in. |
Suitable Paint Types | Emulsion |
UNSPSC Code | 31211900 |