noscriptHarris Roller Sleeve Set, 4", For Woodwork 103022202 | Cromwell Tools

Harris

Roller Sleeve Set, 4", For Woodwork

SKU:

HAR5337040P

MPN:

103022202

£2.79

Ex VAT

£3.35

Inc VAT

IN STOCK (40)

    Product Details

    Designed and engineered to apply gloss, eggshell & satin paints effortlessly. Complete with roller frame, tray and two sleeves.


    Features and Benefits:
    •For lint free painting with less mess


    Typical Applications:
    •Woodwork
    •DIY
    •Trade


    Product Specification
    Attribute
    Value

    Brand

    Harris

    EAN

    5056287402360

    ECLASS Code

    21043000

    MFR Part No.

    103022202

    Nap Size (Pile Length)

    Short

    Number of Pieces

    4

    Roller Length

    4in.

    Suitable Paint Types

    Eggshell Gloss Satin

    UNSPSC Code

    31211900