£29.58
Ex VAT
£35.50
Inc VAT
Product Details
Product Specification
A waterproof paste or outdoor table.
Features and Benefits:
•Central legs for stability and built-in carry handle
•Versatile and suitable for use indoors or outdoors
Typical Applications:
•DIY
•Trade
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Harris |
Dimensions | 1795 x 600 x 740mmmm |
EAN | 5056287402667 |
ECLASS Code | 24250000 |
MFR Part No. | 102054005 |
Overall Height | 740mm |
Overall Length | 1795mm |
Overall Width | 600mm |
Protection Features | Waterproof |
Table Features | Carrying Handle |
UNSPSC Code | 31211900 |