£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
The Versa-table by Harris is an innovative way to manage the most demanding paperhanging projects.
Folding black plastic table with built-in carrying handle. Rigid construction with extra central legs for added stability. Waterproof and made from recycled materials. Can be used as a paste table or outdoor table for barbecues etc.
Table dimensions:
Assembled: 1810 x 650 x 740mm (L x W x H)
Folded: 950 x 650 x 100mm (L x W x H)
Weight 7.4kg.
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Harris |
Dimensions | 1810 x 650 x 740mm |
EAN | 5000253097999 |
ECLASS Code | 24250000 |
MFR Part No. | 9799 |
Overall Height | 740mm |
Overall Length | 1810mm |
Overall Width | 650mm |
Protection Features | Waterproof |
Table Features | Carrying Handle |
UNSPSC Code | 31211900 |