£18.09
Ex VAT
£21.71
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
This range of end cutting nippers are made from high-grade special tool steel, forged and multi-stage oil-hardened. They feature cutting edges for soft and hard wire, and are also ideal for twisting and cutting binding wire.
Features and Benefits
• Head shape optimised for tightening steel mesh knots
• Cutting edges have been additionally hardened
Typical Applications
• Tightening steel mesh knots
• Soft and hard wire
• Twisting and cutting binding wire
Attribute | Value |
---|---|
Brand | Knipex |
Compatible Materials | Metal |
Cutting Capacity | Hard Wire: 2.8mmØ Medium hard: 3.5mm Ø |
EAN | 4003773013815 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | 68 01 200 |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Pincer Type | Cutting |
Standards Met | DIN ISO 5748 |
UNSPSC Code | 27111525 |
VDE | No |
Weight | 319g |