£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
To twist and cut wire in one operation: fast, reliable and economical.
Unobtained precision and long service life make these the most widely purchased concreter's nippers in the world.
Special tool steel, oil-hardened and tempered.
Polished head and plastic coated handles.
Attribute | Value |
---|---|
Brand | Knipex |
Compatible Materials | Metal |
Cutting Capacity | Hard Wire: 1.6mmØ Medium hard: 2.4mm Ø |
EAN | 4003773012191 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | 99 01 250 |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Pincer Type | Cutting |
Standards Met | DIN ISO 9242 |
UNSPSC Code | 27111525 |
VDE | No |
Weight | 429g |