£13.09
Ex VAT
£15.71
Inc VAT
Product Details
Product Specification
PB80/7 inch-180mm and PB80/8 inch-205mm Pincers are indispensable tools for professionals and DIY enthusiasts. Crafted for precision gripping, cutting, and holding, they excel in construction, metalwork, and repairs. Ergonomic design and sharp edges ensure comfort and efficiency during prolonged use. Built to last, these pincers guarantee reliability in demanding applications, from electrical wiring to carpentry. Invest in the PB80 series for a dependable addition to your toolkit.
Features and Benefits
• Precision engineering for versatile gripping and cutting
• Ergonomic design ensures comfort during prolonged use
• Sharp edges for effortless trimming and manipulation
• Durability guarantees long-lasting reliability
• Ideal for construction, metalwork, and repairs
• Bevelled jaw edges for gripping nails without cutting
• Jaws curved to enable pliers to lever out nails and tacks
• PVC dipped handles
Attribute | Value |
---|---|
Brand | Eclipse Blue |
Compatible Materials | Copper Steel |
Cutting Capacity | 7in. |
ESD | No |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | PB807/11 |
Miniature | No |
Non Sparking | No |
Overall Length | 180mm |
Pincer Type | Cutting |
Protection Features | PVC Dip Handles |
UNSPSC Code | 27111525 |
VDE | No |
Weight | 1000g |