£32.49
Ex VAT
£38.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Experience precision and control with the 541D-200 and 541D-250 Ergo Pincers, perfect for electronics, jewelry, and automotive tasks. Crafted with ergonomic design, they minimize hand fatigue during extended use. Versatile and precise, they grip delicate materials securely, boosting confidence and efficiency. With lengths of 200mm and 250mm, they balance maneuverability and leverage, ideal for confined spaces and broader applications. Their superior craftsmanship ensures durability and accuracy, making them essential tools for professionals and hobbyists alike.
Features & Benefits
• Precision control for intricate tasks
• Ergonomic design minimizes hand fatigue
• Versatile application across industries
• Optimal balance of maneuverability and leverage
• Superior craftsmanship ensures secure grip
• Boosts confidence and efficiency
Attribute | Value |
---|---|
Brand | Bahco |
Compatible Materials | Steel |
Cutting Capacity | Iron Wire:2.5mm |
EAN | 7314150032778 |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Alloy Steel |
MFR Part No. | 541 D-250 |
Miniature | No |
Non Sparking | No |
Overall Length | 250mm |
Pincer Type | Gripping |
Protection Features | Anti-Corrosion Treated Black Epoxy Powder Coated |
Standards Met | None |
UNSPSC Code | 27111525 |
VDE | No |
Warranty | Lifetime |
Weight | 230g |