£1949.00
Ex VAT
£2338.80
Inc VAT
Product Details
Product Specification
This heavy duty bender is a powerful and versatile tool designed for bending pipes and tubes with precision and ease. With a 15 tonne pressure ram and automatic piston return, the hydraulic bender is ideal for heavy duty tasks. For use with 3/8", 1/2", 3/4", 1" 1 1/4", 1 1/2" and 2" diameter steel pipes. This product is supplied in a heavy duty steel carrying case.
Features and Benefits
• The Robull Hydraulic Bender utilises hydraulic pressure to bend pipes and tubes, providing consistent and controlled bending, even for thick-walled or hard materials.
• This tool is capable of bending pipes and tubes with diameters ranging from 3/8 inch to 2 inches (10mm to 50mm), making it suitable for various pipe sizes.
• The bending angle can be adjusted to achieve the desired bend radius, allowing for flexibility and versatility.
• The Robull is designed to be portable and compact, making it suitable for on-site work and tight spaces.
• User-friendly controls and clear indicators make it straightforward to set the desired bend angle and maintain consistency throughout the job.
• Many hydraulic benders, including the Robull, come equipped with safety features like automatic shut-off to prevent over-bending and potential damage.
Typical Applications
• Plumbing
• HVAC (Heating, Ventilation, and Air Conditioning)
• Construction
• Metalworking
• Automotive
• Manufacturing
• DIY Projects
Attribute | Value |
---|---|
Bending Method | Hydraulic |
Brand | Rothenberger |
Compatible Pipe Material | Steel |
EAN | 8414162034148 |
ECLASS Code | 21043090 |
Former Material | Steel |
Guide Material | Steel |
Maximum Bend Angle | 90° |
MFR Part No. | 57961 |
Special Features | Automatic Piston Return |
Tube Capacity | 1 1-1/2 1-1/4 1/2 2 3/4 3/8mm |
Type | Pipe Bender |
UNSPSC Code | 27112501 |