£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
These bending springs from Monument Tools® are made from spring steel with a polished finish. Made to provide internal support while bending copper pipes, these supports prevent kinking for professional finish.
Features and Benefits
• Square section spring steel
• Spring size corresponds to the inside diameter of the copper pipe to be bent
• Outside diameter 28mm
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Monument |
Compatible Pipe Material | Copper |
ECLASS Code | 21043090 |
MFR Part No. | 833E |
Spring Material | Steel |
Spring Type | Internal |
Type | Spring |
UNSPSC Code | 27112501 |