£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
The Irwin® GLM Minor Tube Bender 15-22mm is a compact and versatile tool. Equipped with high-pressure aluminium die-cast formers and guides, it effortlessly handles Copper BS2871 (15-22mm), Stainless Steel BS4127 (15mm), and Mild Steel BS4152 (15mm) tubes.
Features and Benefits
• Compact design makes it ideal for confined spaces, particularly suitable for small heating systems and plumbing projects
• Enables effortless production of sets, offsets, and multiple bends, catering to a wide range of applications
• Enhances efficiency and accuracy in tube bending projects
Typical Applications
• Free-hand bending
• Floor support bending
• Vice-held bending
Attribute | Value |
---|---|
Bending Method | Lever |
Brand | Irwin |
Compatible Pipe Material | Stainless Steel |
EAN | 0686182000016 |
ECLASS Code | 21043090 |
Former Material | Aluminium |
Guide Material | Aluminium |
Handle Material | Steel |
Maximum Bend Angle | 90° |
MFR Part No. | T591057 |
Overall Length | 785mm |
Special Features | Graduated Scale |
Tube Capacity | 22mm |
Type | Pipe Bender |
UNSPSC Code | 27112501 |