noscriptRidgid 32820 2A HEAVY DUTY PIPE CUTTER 32820 | Cromwell Tools

Ridgid

32820 2A HEAVY DUTY PIPE CUTTER

SKU:

RIG5643282B

MPN:

32820

£164.00

Ex VAT

£196.80

Inc VAT

OUT OF STOCK

    Product Details

    Cast iron body holds the high carbon steel cutting wheel rigidly and securely for easier and cleaner pipe cutting. With two support rollers, extra long adjustment handle and extra long shank to protect the adjustment screw against damage.


    Product Specification
    Attribute
    Value

    Body Material

    Iron

    Brand

    Ridgid

    EAN

    0095691328205

    ECLASS Code

    21040300

    MFR Part No.

    32820

    Number of Cutter Wheels

    3

    Number of Rollers

    3

    Pipe Capacity

    3 to 50mm

    Type

    Adjustable Pipe Cutter

    UNSPSC Code

    23241610