noscriptRidgid 3 to 50mm, Copper/Metallic Pipes, Adjustable Pipe Cutter 33100 | Cromwell Tools

Ridgid

3 to 50mm, Copper/Metallic Pipes, Adjustable Pipe Cutter

SKU:

RIG5643310B

MPN:

33100

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (5)

    Product Details

    To suit 32825 2A 3-wheel heavy duty pipe cutter
    Please note that this is supplied as one single wheel


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Body Material

    Steel

    Brand

    Ridgid

    Compatible Pipe Edge

    External

    Compatible Pipe Material

    Copper Metallic Pipes

    EAN

    0095691331007

    ECLASS Code

    21040300

    MFR Part No.

    33100

    Number of Cutter Wheels

    3

    Pipe Capacity

    3 to 50mm

    Special Features

    Convert to 3-wheel cutter Extra Long Shank to Protect Adjustment Thread

    Type

    Adjustable Pipe Cutter

    UNSPSC Code

    23241610