£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
6 - 37mm cutting capacity. Spring opening. Lightweight moulded polypropylene body. Stainless steel blade. Guillotine action ensures a clean cut every time. Handle retaining hook for compact storage and blade safety. Reversible blade. Not suitable for cutting metal.
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Body Material | Polypropylene |
Brand | Kennedy |
Compatible Pipe Material | Rubber |
EAN | 5036140015067 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 01/07/2016mm |
Minimum Pipe Capacity | 01-Aprmm |
Pipe Capacity | 6 to 37mm |
Special Features | Reversible Blade |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |