£56.99
Ex VAT
£68.39
Inc VAT
Product Details
Product Specification
Fully adjustable: - Heights from 700mm to 1100mm
Bearing roller length: - 400mm
Bearing roller diameter: - 57mm
G.W. / N.W.: - 6.5 / 6.3Kgs
Packing size: - 600 x 160 x 130mm
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713013791 |
ECLASS Code | 21040300 |
UNSPSC Code | 23241610 |