£88.99
Ex VAT
£106.79
Inc VAT
Product Details
Product Specification
This sturdy heavy duty stand has a cast iron base and four feet for added stability. It's essential for when supporting heavy or large work pieces. It has an adjustable range of 680 -1150mm with a 100kg capacity so is ideal for all needs. Complete with 5 rollers.
Features and benefits
• Four footed cast iron base including levelling pads for strength and stability
• Fully adjustable: - Heights from 680mm to 1150
• Number of rollers: - 5
• Bearing roller length: - 400mm
• Bearing roller diameter: - 57mm
• G.W. / N.W.: - 17 / 16Kgs
• Packing size: - 590 x 550 x 135mm
• Capacity 100kg
Typical applications
• Plumbing
• Maintenance
• Construction
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713013814 |
ECLASS Code | 21040300 |
UNSPSC Code | 23241610 |