Monument

12.7 to 44mm, Copper, Adjustable Pipe Cutter

SKU:

MON5880266E

MPN:

266E

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (7)

    Product Details

    Using a pipe cutter rather than a hacksaw while installing new pipe work avoids swarf entering the system, which may cause problems or damage when system is used.


    Copper Pipe Cutters
    Rigid construction suitable for use in confined spaces. Large feed screw with fluted handle for accurate adjustment of cutter depth. The cutter is manufactured from hardened and tempered steel. Type 265B and 266E are supplied with spare cutter in the fluted handle.


    Cutter wheels for Stainless Steel are available separately (284I)


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Body Material

    Zinc

    Brand

    Monument

    Compatible Pipe Edge

    External

    Compatible Pipe Material

    Copper

    EAN

    5015375002660

    ECLASS Code

    21040300

    Maximum Pipe Capacity

    1-1/2mm

    MFR Part No.

    266E

    Minimum Pipe Capacity

    1/2mm

    Number of Cutter Wheels

    1

    Number of Rollers

    2

    Pipe Capacity

    12.7 to 44mm

    Special Features

    Spare Cutter in Fluted Handle

    Type

    Adjustable Pipe Cutter

    UNSPSC Code

    23241610