noscriptKennedy 12.7mm, Single Stroke Tube Cutter 05010012 | Cromwell Tools

Kennedy

12.7mm, Single Stroke Tube Cutter

SKU:

KEN5885401K

MPN:

05010012

£5.49

Ex VAT

£6.59

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from tough hard wearing POM plastic. Spring loaded with a heat-treated steel blade. Suited for a maximum pipe size of 12.7mm (1-2"). Not suitable for cutting metal.


    Features and Benefits
    • Single stroke tube cutter
    • POM plastic body
    • Heat treated steel blade


    Typical Applications
    • DIY
    • Plumbing


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Body Material

    Plastic

    Brand

    Kennedy

    EAN

    5036140468115

    ECLASS Code

    21040300

    Maximum Pipe Capacity

    44228mm

    MFR Part No.

    05010012

    Pipe Capacity

    12.7mm

    Type

    Single Stroke Tube Cutter

    UNSPSC Code

    23241610