£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
The Ultimate Cable Rod Kit - The most advanced collection of MightyRods and accessories, cable rod kits don't come any better than this.
• 12 meters of 100% splinter-proof rods for longer cable runs
• 4 rod flexibilities for overhead, under floor, tight angled and obstructed runs
• 10 time saving accessories for pulling, pushing, hooking and illuminating
• Glow in the dark phosphorescent GLO rod for guiding a run of rods in lowlight conditions
• Super flexible, low friction, Spira-FLEX rod for tight angled access points
• Super tough 'MIGHTY-FIX' zinc plated steel connectors - tensile strength in excess of 275kg
Kit contents:
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969950656 |
ECLASS Code | 21040300 |
Includes | 1 x 1m MightyRods PRO 4mmØ Spira-FLEX Rod (Super-Flexible) 1 x 1m MightyRods PRO 6mmØ GLO Rod (Flexible) 2 x 1m MightyRods PRO 7mmØ Rods (Rigid) 8 x 1m MightyRods PRO 6mmØ Rods (Flexible) Chain Domed Bullet Flat Bullet Flexi Lead (Mini-Flex) Gender Changer Hook In-line Swivel Magnet Ring Torch |
Insulated | Yes |
Kit Type | Cable Rod Set |
MFR Part No. | T5422 |
Number of Pieces | 22 |
Product Type | 12 x 1m Cable Rod Set |
UNSPSC Code | 23241610 |