£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
Smooth five step ratchet cutting action. Suitable for both professional and DIY use. Makes easy work of straight cuts in plastic conduit, Trunking, hose, PVC pipe, dowel, mouldings and many more. Supplied with a sharp heavy duty stainless steel blade and 5 interchangable anvils and hexagon key.
Features and Benefits
• Heavy duty aluminium body
• Lever action razor-sharp stainless-steel blade for effortless cutting of
• PVC conduit, blue water mains, plastic pipe, rubber hose, pneumatic pipe, electrical sleeving, wooden dowel, etc.
• 5 interchangeable anvils (flat, double radius, single radius, 90° square and mitre)
• Allow a variety of cross sections to be cut, both straight and mitred
• Flat Anvil - General purpose cutting.
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969062847 |
ECLASS Code | 21040300 |
Handle Material | Steel |
MFR Part No. | T2240 |
Overall Length | 206mm |
Type | Nippers |
UNSPSC Code | 23241610 |