£23.49
Ex VAT
£28.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Using a pipe cutter rather than a hacksaw while installing new pipe work avoids swarf entering the system, which may cause problems or damage when system is used.
Copper Pipe Cutters
Rigid construction suitable for use in confined spaces. Large feed screw with fluted handle for accurate adjustment of cutter depth. The cutter is manufactured from hardened and tempered steel. Type 265B and 266E are supplied with spare cutter in the fluted handle.
Cutter wheels for Stainless Steel are available separately (284I)
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Zinc |
Brand | Monument |
Compatible Pipe Edge | External |
Compatible Pipe Material | Copper |
EAN | 5015375002653 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
MFR Part No. | 265B |
Minimum Pipe Capacity | 5/32mm |
Number of Cutter Wheels | 1 |
Number of Rollers | 2 |
Pipe Capacity | 4 to 28mm |
Type | Adjustable Pipe Cutter |
UNSPSC Code | 23241610 |