£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
For burr removal on both internal and external edges. Compact hand held tool with steel blades housed in a robust plastic casing. Suitable for copper, aluminium or brass pipe.
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Plastic |
Brand | Ridgid |
Compatible Pipe Edge | External Internal |
Compatible Pipe Material | Stainless Steel Steel |
EAN | 0095691349651 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/2mm |
MFR Part No. | 34965 |
Minimum Pipe Capacity | 1/4mm |
Pipe Capacity | 6 to 37mm |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |