£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
No.2A
Heavy-duty pipe cutters. Fast, clean pipe cutting by hand or power. Extra long shank protects adjustment threads, while an extra large handle is provided for quick, easy adjustment. Can be converted to 3-wheel cutter by replacing rollers with cutter wheel, or the 2A and 4S can be ordered as 3-wheel model for use in areas where a complete turn is not possible.
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Zinc |
Brand | Ridgid |
Compatible Pipe Edge | External |
Compatible Pipe Material | Aluminium Brass Copper Plastic |
EAN | 0095691328250 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 2mm |
MFR Part No. | 32825 |
Minimum Pipe Capacity | 1/8mm |
Number of Cutter Wheels | 1 |
Number of Rollers | 2 |
Pipe Capacity | 6 to 66mm |
Special Features | Fold-away Reamers Spare Cutting Wheel |
Type | Adjustable Pipe Cutter |
UNSPSC Code | 23241610 |