£99.49
Ex VAT
£119.39
Inc VAT
Product Details
Product Specification
No.152
A thread release mechanism allows the cutting wheel to be rapidly brought into contact with the pipe to be cut. High strength ‘I’-beam frame construction. Metal cutting.
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Ridgid |
Compatible Pipe Edge | External |
Compatible Pipe Material | Steel |
EAN | 0095691316424 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 2-5/8mm |
MFR Part No. | 31642 |
Minimum Pipe Capacity | 1/4mm |
Number of Cutter Wheels | 1 |
Number of Rollers | 2 |
Pipe Capacity | 6 to 66mm |
Special Features | Rollers Smooth Down Surface Leaving a Clean Cut |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |