£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Compact, strong and lightweight. Used for cutting a wide range of materials, from plastic to thin walled steel.
Attribute | Value |
---|---|
Blade Material | Steel |
Body Material | Steel |
Brand | Irwin |
Compatible Pipe Edge | External |
Compatible Pipe Material | Copper |
EAN | 0734442118183 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-3/4mm |
Maximum Pipe Thickness | N/Amm |
Minimum Pipe Capacity | 19/32mm |
Number of Cutter Wheels | 1 |
Number of Rollers | N/A |
Overall Length | N/Amm |
Pipe Capacity | N/A to N/Amm |
Special Features | Internal Deburrer |
Type | Adjustable Pipe Cutter |
UNSPSC Code | 23241610 |