£20.99
Ex VAT
£25.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Twist Cut for corrugated pipes with a 13 - 32 mm diameter. Great for cutting empty or ready-assembled corrugated pipes to length. Equipped with a recessed blades to help prevent injuries and a double-sided guide for a precise cut. Capable of an exact, flush cut, without damaging the internal cables.
Features and Benefits
• Cut on the outside of fluting - no sharp raw edge inside the corrugated pipe
• Simple insertion of the corrugated pipe for reliable and simple cutting: no waste
• Slim and ergonomically shaped for work in poorly accessible areas
Typical Applications
• Electrical
• Construction
• Plumbing
Notes
• In the case of thick-walled corrugated pipes, re-apply after the circular cut just behind the cut, and break off the corrugated pipe.
• 90 22 02 SB - With wire stripping mechanism for single conductors
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Knipex |
Compatible Pipe Edge | External Internal |
EAN | 4003773082286 |
ECLASS Code | 21040300 |
MFR Part No. | 90 22 01 SB |
Overall Length | 100mm |
Pipe Capacity | 13 to 32mm |
Type | Corrugated Pipe Cutter |
UNSPSC Code | 23241610 |