SKU:
KPX5588401A
MPN:
90 31 02 BK
£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Built for comfortable use, these one-handed adjustment cutters with a steel blade are the perfect solution for cutting various size pipes or tubes. The QuickLock system ensures independent holding and clamping.
Features and Benefits
• High-quality needle bearings
• Easy locking mechanism
• Cutting wheel easily changed with replacement wheel in handle
• Quick adjustment for varying pipe sizes
• Quality components ensure comfort
• Removable Deburrer
Typical Applications
• Cutting pipes from 6 - 35mm in diameter
• Maximum pipe thickness 2mm
• For use on Brass, copper and stainless steel
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Knipex |
Compatible Pipe Material | Brass Copper Stainless Steel |
EAN | 4003773084907 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 35mm |
Maximum Pipe Thickness | 2mm |
MFR Part No. | 90 31 02 SB |
Minimum Pipe Capacity | 6mm |
Number of Cutter Wheels | 1 |
Overall Length | 180mm |
Special Features | Removable Deburrer |
Type | Adjustable Pipe Cutter |
UNSPSC Code | 23241610 |