£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
These Olive Removal Tools from Monument Tools® were designed to remove an olive from a copper pipe without causing damage to the pipe or producing swarf.
Features and Benefits
• Carbo nitrided carbon steel cutting blades
• Specifically designed to remove copper and brass olives
Warning
• Do not attempt to remove stainless steel olives with this tool
Attribute | Value |
---|---|
Blade Material | Carbon Steel |
Brand | Monument |
Compatible Pipe Material | Brass Copper |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 7/8mm |
MFR Part No. | 2030B |
Overall Length | 15mm |
Type | Pipe Cutter Accessories |
UNSPSC Code | 23241610 |