£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
These Capillary Tube Cutters from Kennedy® are designed to cut annealed capillary tubing cleanly and easily without flattening or constricting the tubing.
Features and Benefits
• Easy grip handle
• Hardened steel jaws for a strong, durable product
• Won't flatten or constrict the tubing
Typical Applications
• Ideal for cutting aluminium, brass, copper, stainless steel and steel tubing
Attribute | Value |
---|---|
Body Material | Steel |
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Copper Stainless Steel Steel |
EAN | 5036140482944 |
ECLASS Code | 21040300 |
Maximum Pipe Thickness | 3-32mm |
Overall Length | 130mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |