£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
CTP1
These cutters are designed to cut annealed capillary tubing cleanly and easily without flattening or constricting the tubing.
Attribute | Value |
---|---|
Body Material | Steel |
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Copper Stainless Steel Steel |
EAN | 5036140247437 |
ECLASS Code | 21040300 |
Overall Length | 130mm |
Pipe Capacity | 3 to 32mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |