£61.99
Ex VAT
£74.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Pipe Cutter
Ensure your pipe is cut square with this purpose designed cutter. Never use a hacksaw to avoid burrs and contaminants in the system.
Attribute | Value |
---|---|
Body Material | Zinc |
Brand | John Guest |
Compatible Pipe Edge | External |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
MFR Part No. | HDC |
Number of Rollers | N/A |
Type | Heavy Duty Pipe Cutter |
UNSPSC Code | 23241610 |