SKU:
RBC5581041C
MPN:
1000003039
£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Supplied as a twin pack, these Plasticut PRO pipe cutters work by cutting pipes using a rotatory action. The products are easy to use and the compact design makes the pipe cutter ideal for use in tight spaces. The pack contains one pipe cutter that cuts pipes between 15 and 22mm whilst the other cuts pipes between 32 to 40mm using the hinged design.
Features and Benefits
• Hinged design accepts two pipe sizes and secures the pipe in place
• Re-engineered blade for burr free cut that can be replaced as needed
• Rotary design ensures no blade deformation for an even cut
• Gnarled body allows for perfect grip of the pipe
• Lightweight and simple to use, simply insert the pipe and rotate once or twice to cut
• Safer than saws or shears; the blade is contained inside the product
• Free spare blade included
• Supplied as a twin pack with one pipe cutter that accepts pipes between 15-22mm and the other 32-40mm
Typical Applications
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Rothenberger |
Compatible Pipe Material | PVC |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 22 40mm |
MFR Part No. | 1000003039 |
Minimum Pipe Capacity | 15 32mm |
Type | Rotary Pipe Cutter |
UNSPSC Code | 23241610 |