noscriptSykes-Pickavant 4.75 to 12in., Mild Steel/Soft Copper, Flaring Tool 2700800 | Cromwell Tools

Sykes-Pickavant

4.75 to 12in., Mild Steel/Soft Copper, Flaring Tool

SKU:

SYK5031103D

MPN:

2700800

£297.00

Ex VAT

£356.40

Inc VAT

IN STOCK (3)

    Product Details

    Each set can be used to produce both convex and double lap flares to SAE and DIN standards accurately, reliably and efficiently on tasks such as automotive brake and clutch pipes. It has been manufactured from hardened and ground steel. The formers are mounted on a revolving turret for an easy selection.


    Features and Benefits


    • Produces both Convex and Double lap flares to SAE and DIN standards
    • Unique 'dial-a-size turret design
    • Lever cam operation for quick flaring
    • Automatic punch extraction from flare
    • Screw clamp for accurate die alignment
    • Automatic return


    Notes


    • 027008
    • Pipe sizes:
    • SAE single and double: 3/16", 1/4", 5/16", 3/8" and 1/2". 4.75, 6, 8, 10 and 12mm.
    • DIN single: 4.75mm.


    Product Specification
    Attribute
    Value

    Brand

    Sykes-Pickavant

    Capacity

    4.75 to 12mm

    Compatible Pipe Material

    Mild Steel Soft Copper

    Compatible Pipe Size

    4.75 to 12in.

    EAN

    5012737270088

    ECLASS Code

    21043090

    MFR Part No.

    27008

    Type

    Flaring Tool

    UNSPSC Code

    23241610