£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
PTK991
Ratchet type pipe threading kit with cassette style die heads. Lightweight design with four tool-steel cutting bits. Snap-in die cassettes allow fast interchange between pipe sizes. Suitable for iron and stainless steel pipe. Twin ratchet pawl head assembly with free run facility. Supplied in carry-case.
Size range: 1/2" - 1,1/4" BSPT.
Attribute | Value |
---|---|
Brand | Sealey |
Compatible Pipe Material | Iron Stainless Steel Steel |
Compatible Pipe Size | 12.7 19 25 32in. |
EAN | 5024209040150 |
ECLASS Code | 21043090 |
Type | Die Head |
UNSPSC Code | 23241610 |