£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
For conducting hydrostatic pressure tests on water or oil carrying pipe work. Maximum Pressure: 60 bar (840psi). Tank Capacity: 12 litres. Connection: R1/2" BSPT.
Features and Benefits
• The RP50 allows precise control of pressure levels, making it suitable for conducting accurate pressure tests.
• This testing pump typically offers a broad pressure range, allowing for testing at both low and high pressures, up to 60 bar.
• The pump is designed for ease of use, with clear pressure gauges and user-friendly controls for setting and maintaining test pressures.
Typical Applications
• Plumbing and Pipe Systems
• Heating and Cooling Systems
• Pressure Vessels
• Boilers
• Fire Sprinkler Systems
• Pressure Piping Systems
• Pressure Relief Valves
• DIY Projects
Attribute | Value |
---|---|
Brand | Rothenberger |
EAN | 4004625602003 |
ECLASS Code | 21043090 |
Maximum Pressure Capacity | 60bar |
Maximum Tank Capacity | 12L |
MFR Part No. | 60200 |
Type | Pressure Testing Pump |
UNSPSC Code | 41110000 |