noscriptIrwin 100mm, Straight, Chain Wrench, 1295mm T240 | Cromwell Tools

Irwin

100mm, Straight, Chain Wrench, 1295mm

SKU:

REC5658657H

MPN:

T240

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (7)

    Product Details

    Mainly used in confined spaces, such as against a wall or within a nest of piping, these chain wrenches are ideal for professional use. With a simple action, the product is designed to allow you to loop the chain around the pipe, lock it and the jaws will grip in the direction of the turn. Makes easy work of tightening pipes with short, precise strokes of the handle.


    Features and Benefits
    • Manufactured from drop forged steel making for a durable product
    • Hardened and tempered steel jaws ensure a tight and firm grip
    • Can be used effectively without needing to loosen the chain loop for ease of use
    • Designed for use in confined or awkward spaces


    Typical Applications
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Irwin

    EAN

    0734442113522

    ECLASS Code

    21040190

    Handle Colour

    Blue

    Handle Material

    Steel

    Handle Type

    Straight

    Jaw Material

    Steel

    Jaw Type

    Standard

    Maximum Jaw Capacity

    100mm

    MFR Part No.

    T240

    Number of Pieces

    1

    Overall Length

    1295mm

    Type

    Chain Wrench

    UNSPSC Code

    27111708