£48.49
Ex VAT
£58.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These Stillson pipe wrenches possess a cast iron frame, drop forged handle and hardened jaws. Available in an array of sizes.
Features and Benefits
• Handle has a drop forged construction to allow you to deliver optimum torque
• Hardened jaws are effective at firmly gripping bolts and fasteners
• Cast Iron frame makes for an extremely resilient product
• Available in various sizes and specifications to suit your requirements
• Accurately machined screw thread allows you to adjust clamping and turning pressure
• Nut with sprung jaw stays open until the desired pressure is applied for accurate tightening of fasteners
• Available in a range of sizes to suit your requirements
Typical Applications
• DIY
• Construction
• Automotive
• Plumbing
Standards
• BS3594 Part 1
Attribute | Value |
---|---|
Brand | Irwin |
Capacity | 42mm |
EAN | 0734442111603 |
ECLASS Code | 21040190 |
Handle Colour | Blue |
Handle Material | Aluminium |
Handle Type | Straight |
Jaw Material | Aluminium |
Jaw Type | Standard |
Maximum Jaw Capacity | 32mm |
MFR Part No. | T30012 |
Number of Pieces | 1 |
Overall Length | 300mm |
Standards Met | BS3594 Part 1 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |