Senator

35mm, Spud, Wrench Set, 300mm

SKU:

SEN5889010K

MPN:

5889010K

£29.99

Ex VAT

£35.99

Inc VAT

IN STOCK (50+)

    Product Details

    Contains two multi-purpose self-adjusting wrenches 200mm (8”), maximum capacity 25mm and 300mm (12”), maximum capacity 35mm. Can be used on pipes, nuts and bolts and will also grip rounded nuts. Manufactured from fully chrome-plated drop forged steel.


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Capacity

    25 35mm

    EAN

    5036140161382

    ECLASS Code

    21040190

    Handle Colour

    Silver

    Handle Material

    Chrome Plated Steel

    Handle Type

    Spud

    Jaw Material

    Chrome-Plated Steel

    Jaw Type

    Hex

    Maximum Jaw Capacity

    35mm

    Number of Pieces

    2

    Overall Length

    300mm

    Protection Features

    Self Adjusting

    Standards Met

    GGG-W-651E

    Type

    Wrench Set

    UNSPSC Code

    27111708