Kennedy

38mm, Swedish Pattern, Pipe Wrench, 300mm

SKU:

KEN5884320K

MPN:

5884320K

£9.49

Ex VAT

£11.39

Inc VAT

OUT OF STOCK

    Product Details

    ‘S’ Type
    ‘S’ shaped jaws grip at three points to ensure a maximum grip.
    Narrow design for confined areas, used for gripping pipe and nuts. Forged chrome vanadium heat treated steel. Knurled adjusting nut with guiding reinforcement on handle.
    Conform to DIN 5234.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Capacity

    25mm

    EAN

    5036140142589

    ECLASS Code

    21040190

    Handle Colour

    Red

    Handle Material

    Chrome Vanadium Steel

    Handle Type

    Swedish Pattern

    Jaw Material

    Chrome Vanadium Steel

    Jaw Type

    S-shape

    Maximum Jaw Capacity

    38mm

    Number of Pieces

    1

    Overall Length

    300mm

    Standards Met

    DIN 5234-1992

    Type

    Pipe Wrench

    UNSPSC Code

    27111708