£39.49
Ex VAT
£47.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for use in areas of restricted access, i.e. close to a wall.
Attribute | Value |
---|---|
Brand | Ridgid |
Capacity | 40mm |
EAN | 0095691310606 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Cast Iron |
Handle Type | End |
Jaw Material | Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 40mm |
MFR Part No. | 31060 |
Number of Pieces | 1 |
Overall Length | 250mm |
Standards Met | EN ISO 9001-2000 ISO 10097 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |