£42.49
Ex VAT
£50.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Available in a range of sizes, this range of heavy duty straight pipe wrenches are manufactured from forged cast iron with a high strength "I" beam handle that provides a comfortable grip without excess weight, helping to reduce user fatigue.
The replaceable jaws are manufactured from hardened and ground high alloy steel, with a high grip serrated contact surface. Each product possesses a fully floating hook jaw with spring suspension for rapid grip and release and a knurled adjustment nut.
Features and Benefits
• Manufactured from forged cast iron for maximum durability
• I beam handle bolsters user comfort and grip whilst maintaining the lightweight structure of the tool
• Knurled adjustment nut provides adjustment even with greasy or oily hands
• Jaws are manufactured from hardened and ground alloy steel for maximum gripping force due to the serrated edge
• Hook jaw is fully floating and boasts a spring suspension for quick grip and release of your desired piece
• Replaceable jaws ensure the wrench works to an optimum level
• Available in a range of sizes to suit your needs
Typical Applications
• Construction
• Engineering
• Automotive
• Plumbing
Attribute | Value |
---|---|
Brand | Ridgid |
Capacity | 40mm |
EAN | 0095691310101 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Cast Iron |
Handle Type | Straight |
Jaw Material | Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 40mm |
MFR Part No. | 31010 |
Number of Pieces | 1 |
Overall Length | 250mm |
Standards Met | Federal Specifications Ggg-W65ie Type II, Class A |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |