noscriptSenator 43mm, Leader Pattern, Pipe Wrench, 300mm J0202A012 | Cromwell Tools

Senator

43mm, Leader Pattern, Pipe Wrench, 300mm

SKU:

SEN5885512K

MPN:

J0202A012

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    These heavy duty Senator pipe wrenches have a great grip and long leader pattern handles allowing for easier and more effective use. They have been drop forged into a single piece to increase the strength of the wrench and increase the overall durability. The wrenches house chrome vanadium steel jaws which provides the grip onto pipes.


    Features and Benefits
    • Single piece drop forged body for more strength and durability
    • Wide range of handle lengths to give you the perfect size for the job
    • Chrome vanadium steel jaws provide a strong grip onto pipes


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Capacity

    43mm

    EAN

    5036140505926

    ECLASS Code

    21040190

    Handle Colour

    Blue

    Handle Material

    Dropped Forged Metal

    Handle Type

    Leader Pattern

    Jaw Material

    Chrome Vanadium Steel

    Jaw Type

    Standard

    Maximum Jaw Capacity

    43mm

    Number of Pieces

    1

    Overall Length

    300mm

    Type

    Pipe Wrench

    UNSPSC Code

    27111708