£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Lightweight yet heavy-duty, this quality tool is a must for pipe fitters.
Attribute | Value |
---|---|
Brand | Rothenberger |
Capacity | 50mm |
EAN | 4004625701157 |
ECLASS Code | 21040190 |
Handle Colour | Silver |
Handle Material | Aluminium |
Handle Type | Offset |
Jaw Material | Aluminium |
Jaw Type | Standard |
Maximum Jaw Capacity | 50mm |
MFR Part No. | 70115 |
Number of Pieces | 1 |
Overall Length | 350mm |
Standards Met | BS3594 Part 1 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |