£27.49
Ex VAT
£32.99
Inc VAT
8 Variations Available
Product Details
Product Specification
One piece cast iron frame and handle. Very strong and guaranteed against breakage.
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0734442112327 |
ECLASS Code | 21040190 |
Handle Colour | Blue |
Handle Material | Aluminium |
Handle Type | Straight |
Jaw Material | Aluminium |
Jaw Type | Standard |
Maximum Jaw Capacity | 50mm |
Number of Pieces | 1 |
Overall Length | 300mm |
Protection Features | Non-corrosion |
Standards Met | Federal Specifications Ggg-W65 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |