£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Lightweight, professional multi-purpose pipe wrench, for heating and plumbing installers and professional builders. Sintered high carbon steel upper jaw for strength, hardened serrated steel jaw teeth. Strong aluminium sliding body. Fitted with quick release trigger.
Weight: 550g.
Pipe capacity: 57mm (2 1/4'').
Length: 288mm (11.1/2'').
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 0038548019673 |
ECLASS Code | 21040190 |
Handle Colour | Blue |
Handle Material | Aluminium |
Handle Type | Straight |
Jaw Material | Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 58mm |
Number of Pieces | 1 |
Overall Length | 288mm |
Protection Features | N/A |
Standards Met | BS3594 Part 1 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |