£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
Heavy Duty Offset Pipe Wrenches
Heavy-Duty Offset Pipe Wrenches feature a jaw opening parallel to the handle and a narrower hook jaw head. Provides easy entry into tight spots.
Attribute | Value |
---|---|
Brand | Ridgid |
Capacity | 65mm |
EAN | 0095691894403 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Aluminium |
Handle Type | Offset |
Jaw Material | Cast Iron |
Jaw Type | Standard |
Maximum Jaw Capacity | 65mm |
MFR Part No. | 89440 |
Number of Pieces | 1 |
Overall Length | 450mm |
Standards Met | EN ISO 9001-2000 ISO 10097 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |