Ridgid

65mm, Straight, Pipe Wrench, 450mm

SKU:

RIG5643102M

MPN:

31025

£68.99

Ex VAT

£82.79

Inc VAT

IN STOCK (4)

    Product Details

    Available in a range of sizes, this range of heavy duty straight pipe wrenches are manufactured from forged cast iron with a high strength "I" beam handle that provides a comfortable grip without excess weight, helping to reduce user fatigue.
    The replaceable jaws are manufactured from hardened and ground high alloy steel, with a high grip serrated contact surface. Each product possesses a fully floating hook jaw with spring suspension for rapid grip and release and a knurled adjustment nut.


    Features and Benefits
    • Manufactured from forged cast iron for maximum durability
    • I beam handle bolsters user comfort and grip whilst maintaining the lightweight structure of the tool
    • Knurled adjustment nut provides adjustment even with greasy or oily hands
    • Jaws are manufactured from hardened and ground alloy steel for maximum gripping force due to the serrated edge
    • Hook jaw is fully floating and boasts a spring suspension for quick grip and release of your desired piece
    • Replaceable jaws ensure the wrench works to an optimum level
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Construction
    • Engineering
    • Automotive
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Ridgid

    Capacity

    65mm

    EAN

    0095691310255

    ECLASS Code

    21040190

    Handle Colour

    Red

    Handle Material

    Cast Iron

    Handle Type

    Straight

    Jaw Material

    Steel

    Jaw Type

    Standard

    Maximum Jaw Capacity

    65mm

    MFR Part No.

    31025

    Number of Pieces

    1

    Overall Length

    450mm

    Standards Met

    Federal Specifications Ggg-W65ie Type II, Class A

    Type

    Pipe Wrench

    UNSPSC Code

    27111708