noscriptRidgid 67mm, Spud, Spud Wrench, 300mm 31400 | Cromwell Tools

Ridgid

67mm, Spud, Spud Wrench, 300mm

SKU:

RIG5643140L

MPN:

31400

£59.99

Ex VAT

£71.99

Inc VAT

IN STOCK (1)

    Product Details

    Forged cast iron ‘I’-beam handle with narrow head for use in confined spaces. The jaws are smooth, suitable for use on square or rectangular stock.


    Product Specification
    Attribute
    Value

    Brand

    Ridgid

    Capacity

    67mm

    EAN

    0095691314000

    ECLASS Code

    21040190

    Handle Colour

    Red

    Handle Material

    Cast Iron

    Handle Type

    Spud

    Jaw Material

    Steel

    Jaw Type

    Standard

    Maximum Jaw Capacity

    67mm

    MFR Part No.

    31400

    Number of Pieces

    1

    Overall Length

    300mm

    Standards Met

    EN ISO 9001-2000 ISO 10097

    Type

    Spud Wrench

    UNSPSC Code

    27111708